Beli bearing koyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FAG Tapered Roller Bearing H TypeDeskripsi:Tapered roller bearings 302, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
- Koyo (J-TEKT) Deep Groove Ball Bearing 6900 Series 2RS (Both Side Contact Rubber Seal Type)atribut:
- Width B (mm): 9
- Dimension B (mm): 9
- Dimensions r (mm): 0.3 (minimum)
- Koyo (J-TEKT) Deep Groove Ball Bearing 6200 Series 2RS (Both Sides Contact Rubber Seal Type) (Laher)atribut:
- Internal Clearance Preload Symbol: C3
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- JTEKT (formerly Koyo Seiko) Cylindrical roller bearing NFatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KOYO Branch Manifoldatribut:
- Maximum Operating Pressure (MPa): 21
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Joint Body Material: JIS H3250 C3604
- NACHI Deep Groove Ball Bearing Tipe ZZEDeskripsi:Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- NOK Oil Seal Tipe TCatribut:
- Type: TC
Daftar Harga bearing koyo Terbaru March 2026
| Koyo (J-TEKT) Wheel Bearing | Rp76.900 |
| Koyo (J-TEKT) Clutch Bearing | Rp189.900 |
| Koyo (J-TEKT) Deep Groove Ball Bearing ZZ Type (Laher) | Rp33.900 |
| Koyo (J-TEKT) Deep Groove Ball Bearing 6000 Series 2RU (Non-contact Rubber Seal Type on Both Sides) (Laher) | Rp57.900 |
| KOYO Deep Groove Ball Bearing 6000 Series (Laher) | Rp23.900 |
| Koyo (J-TEKT) Tapered Roller Bearing 30000 Series | Rp109.900 |
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
| FAG Tapered Roller Bearing H Type | Rp98.900 |
| Koyo (J-TEKT) Deep Groove Ball Bearing 6900 Series 2RS (Both Side Contact Rubber Seal Type) | Rp109.900 |
| Koyo (J-TEKT) Needle Roller Bearing | Rp98.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Wheel%20Bearing/8zP106593323-1.jpg)
%20Clutch%20Bearing/4oP106590168-1.jpg)
%20Deep%20Groove%20Ball%20Bearing%20ZZ%20Type%20(Laher)/n9P107606837-2.jpg)
%20Deep%20Groove%20Ball%20Bearing%206000%20Series%202RU%20(Non-contact%20Rubber%20Seal%20Type%20on%20Both%20Sides)%20(Laher)/7vP106590283-1.jpg)
/P102172902-1.jpg)
/Koyo%20(J-TEKT)%20Tapered%20Roller%20Bearing%2030000%20Series/7aP106593262-1.jpg)
/P101002856-1.jpg)

%20Deep%20Groove%20Ball%20Bearing%206900%20Series%202RS%20(Both%20Side%20Contact%20Rubber%20Seal%20Type)/6vP106590247-1.jpg)
%20Needle%20Roller%20Bearing/c0P107252432-1.jpg)
%20Deep%20Groove%20Ball%20Bearing%206200%20Series%202RS%20(Both%20Sides%20Contact%20Rubber%20Seal%20Type)%20(Laher)/9kP106590344-1.jpg)
/35P103209113-1.jpg)
/03P105599003-1.jpg)
%20Cylindrical%20roller%20bearing%20NF/krP113005747-1.jpg)
/FAG%20Deep%20Groove%20Ball%20Bearing/P102126592-1.jpg)
/nrP101002855-2.jpg)

/0rP105599027-2.jpg)